Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jackson 1 Light Wall Sconce, Chrome & Clear

  • Mfr # 474-1S-CH-MB

  • Zoro # G505841044


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Width
4.75"
Dimmable
Yes
Finish
Chrome + Matte Black
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474-1S-CH-MB
Zoro #
G505841044
UPC #
685659144451
Country of Origin
China

Dimensions

Height
8"
Width
4.75"
Length
6.25"
Canopy Dimensions
4-3/4 in x 8 in

Details

Dimmable
Yes
Finish
Chrome + Matte Black
Item
Wall Sconce
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Series
Jackson
Frame Material
Steel
Shade Material
Glass
Number of Lights
1
Rated Location
Damp
Shade Finish
Clear
Bulb Base
Medium

Description

Linear design elements with elegant materials deliver a must-have look for a custom bath space. Mid-Century Modern flavor stylizes this one-light wall sconce, showcasing a thick square glass shade mounted to a radiant Chrome finish frame with a Matte Black surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.