Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jackson 5 Light Vanity, Chrome & Clear

  • Mfr # 474-5V-CH-MB

  • Zoro # G105834576


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
6.5"
Housing Finish
Chrome + Matte Black
Number of Lights
5
Style
Transitional ,Craftsman, Industrial, Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474-5V-CH-MB
Zoro #
G105834576
UPC #
685659144536
Country of Origin
China

Dimensions

Height
8"
Length
6.5"
Width
42.25"
Canopy Dimensions
7-7/8 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome + Matte Black
Number of Lights
5
Style
Transitional ,Craftsman, Industrial, Restoration
Shade Material
Glass
Housing Material
Steel
Series
Jackson
Lamp Watts
100
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

Linear design elements with elegant materials deliver a must-have look for a custom living space. Mid-Century Modern flavor stylizes this five-light vanity light, showcasing thick square glass shades mounted to a brilliant Chrome finish frame with a bold Matte Black surface that coordinates with surrounding bath decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.