Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacqueline Brushed Nickel 1 Light Wall Sconce

  • Mfr # 6101-1S-BN

  • Zoro # G022842999


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Body Material
Steel
Series
Jacqueline
Shade Material
Glass
Length
6-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6101-1S-BN
Zoro #
G022842999
UPC #
685659202113
Country of Origin
Viet Nam

Dimensions

Length
6-3/4 in
Width
4-3/4 in
Height
8 in

Details

Fixture Voltage
120 V
Item
Wall Sconce
Body Material
Steel
Series
Jacqueline
Shade Material
Glass
Includes
Installation hardware
Shade Color
Brushed Nickel
Shade Finish
Clear Diamond
Damp/Wet Rating
Damp

Description

Textural elegance shows up in the diamond patterning of this wall sconce, adding glam style to a timeless design. Its clear glass shade and brushed nickel finish steel frame result in a classic look of sophistication, an excellent way to complement upscale living room, hallways, and bedroom spaces. Use dimming functions to introduce variable levels of soft illumination.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.