Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacqueline Brushed Nickel 4 Light Vanity

  • Mfr # 6101-4V-BN

  • Zoro # G022842715


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation hardware
Housing Material
Steel
Voltage
120 V
Length
6-3/4 in
Width
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6101-4V-BN
Zoro #
G022842715
UPC #
685659202236
Country of Origin
Viet Nam

Dimensions

Length
6-3/4 in
Width
31-1/2 in
Height
7-3/4 in

Details

Includes
Installation hardware
Housing Material
Steel
Voltage
120 V
Color
Brushed Nickel
Shade Finish
Clear Diamond
Item
Vanity
Shade Material
Glass
Series
Jacqueline
Damp/Wet Rating
Damp

Description

Perfect for larger bath spaces, this four-light vanity fixture ensures a timeless look of sophistication. Subtle detail enriches its brushed nickel finish steel framing, with textural beauty playing up the glam style of diamond patterning on clear glass shades. Use dimming features to alter light levels that reflect day-to-night illumination needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.