Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacqueline Chrome 2 Light Vanity

  • Mfr # 6101-2V-CH

  • Zoro # G922842648


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Material
Steel
Damp/Wet Rating
Damp
Voltage
120 V
Length
6-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6101-2V-CH
Zoro #
G922842648
UPC #
685659202168
Country of Origin
Viet Nam

Dimensions

Length
6-3/4 in
Height
7-3/4 in
Width
15-3/4 in

Details

Color
Chrome
Housing Material
Steel
Damp/Wet Rating
Damp
Voltage
120 V
Includes
Installation hardware
Series
Jacqueline
Shade Material
Glass
Shade Finish
Clear Diamond
Item
Vanity

Description

Glam comes in different forms, and this two-light vanity light brings it in tasteful measure to upscale bath spaces and open living areas. With the precision-cut diamond patterning on crystal-like clear glass shades, its shiny chrome finish steel frame is not to be missed. Enjoy alternate lighting to create mood illumination thanks to dimming functionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.