Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacqueline Chrome 4 Light Vanity

  • Mfr # 6101-4V-CH

  • Zoro # G522842680


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Width
31-1/2 in
Damp/Wet Rating
Damp
Series
Jacqueline
Height
7-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6101-4V-CH
Zoro #
G522842680
UPC #
685659202243
Country of Origin
Viet Nam

Dimensions

Width
31-1/2 in
Height
7-3/4 in
Length
6-3/4 in

Details

Voltage
120 V
Damp/Wet Rating
Damp
Series
Jacqueline
Item
Vanity
Includes
Installation hardware
Shade Finish
Clear Diamond
Color
Chrome
Shade Material
Glass
Housing Material
Steel

Description

Metal and glass merge yet again to create a timeless, glam-inspired four-light vanity light. Spacious bathrooms welcome this tasteful fixture featuring chrome finish steel framing with subtle detail, and textural clear glass shades dressed up with diamond patterning. Illuminate a master or guest bath space with dimmable light levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.