Jacqueline Modern Gold 3 Light Vanity
- Mfr # 6101-3V-MGLD
- Zoro # G022842753
product price:Â
$
206.00
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
7-3/4 in
Length
6-3/4 in
Width
22 3/4 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6101-3V-MGLD
- Zoro #
- G022842753
- UPC #
- 685659202229
- Country of Origin
- Viet Nam
- Color
- Gold
- Item
- Vanity
- Voltage
- 120V
- Shade Material
- Glass
- Series
- Jacqueline
- Damp/Wet Rating
- Damp
- Housing Material
- Steel
- Includes
- Installation hardware
- Shade Finish
- Clear Diamond
Dimensions
- Height
- 7-3/4 in
- Length
- 6-3/4 in
- Width
- 22 3/4 in
Description
Gorgeous modern gold finish steel framing offers a blend of warmth and sophistication in a three-light vanity light delivering a hint of glam. Bath spaces welcome a fixture with elegantly textural clear glass shades embellished with diamond patterning. Dimmable lighting is a plus for fixtures offering variable illumination levels to meet custom needs.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.