Zoro Homepage

Jaol 2 Light Vanity, Chrome & Clear

  • Mfr # 3025-2V-LED

  • Zoro # G005835208


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
5.625"
Length
3.75"
Width
15.25"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025-2V-LED
Zoro #
G005835208
UPC #
685659069570
Country of Origin
China

Dimensions

Height
5.625"
Length
3.75"
Width
15.25"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
contemporary; eclectic
Shade Material
Glass
Color Temp.
3000K
Housing Material
Steel
Dimmable
Yes
Series
Jaol
Standards
CUL/cETLu
Lamp Watts
4
Lamp Included
Yes
Shade Finish
Clear
Source Lumens
960
Color Rendering Index
Greater than 80
Bulb Base
LED-G9
Delivered Lumens
900
Rated Location
Damp

Description

Rectangular glass shades with horizontal textured lines soften the bright light of the Jaol vanity family. The flat arm design exudes a contemporary design finished in finely brushed nickel, rich bronze and highly polished chrome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.