Zoro Homepage
This item is Discontinued.
Z-Lite Jaol 5 Light Vanity, Chrome & Clear 3025-5V

Jaol 5 Light Vanity, Chrome & Clear (Discontinued)

  • Mfr # 3025-5V
  • Zoro # G505835180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3025-5V
Zoro #
G505835180
UPC #
685659028003
Country of Origin
China

Dimensions

Height
5.625"
Length
3.75"
Width
39.75"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; eclectic
Shade Material
Glass
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Series
Jaol
Lamp Watts
75
Shade Finish
Clear
Bulb Base
G9
Rated Location
Damp

Description

Rectangular glass shades with horizontal textured lines soften the bright light of the Jaol vanity family. The flat arm design exudes a contemporary design finished in finely brushed nickel, rich bronze and highly polished chrome.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.