Zoro Homepage

Jarra 2 Light Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 432F2-BN

  • Zoro # G705835270


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432F2-BN
Zoro #
G705835270
UPC #
685659049688
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
6"
Canopy Dimensions
11 in x 11 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Series
Jarra
Number of LEDs
Medium
Standards
CUL/cETLu
Housing Material
Steel
Number of Light Bulbs Required
2
Shade Finish
Matte Opal
Shade Material
Glass
Rated Location
Damp

Description

Deluxe detail paired with a clean contemporary design defines the Jarra family. Brushed Nickel fixtures and Matte Opal glass are combined to achieve a perfect finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.