Zoro Homepage

Jarra 3 Light Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 432F3-BN

  • Zoro # G605835301


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Length
15"
Width
15"
Watts
60
Dimmable
Yes
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432F3-BN
Zoro #
G605835301
UPC #
685659049695
Country of Origin
China

Dimensions

Length
15"
Width
15"
Height
6"
Canopy Dimensions
13 in x 13 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Housing Material
Steel
Standards
CUL/cETLu
Number of LEDs
Medium
Series
Jarra
Number of Light Bulbs Required
3
Rated Location
Damp
Shade Finish
Matte Opal
Shade Material
Glass

Description

Deluxe detail paired with a clean contemporary design defines the Jarra family. Brushed Nickel fixtures and Matte Opal glass are combined to achieve a perfect finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.