Zoro Homepage
This item is Discontinued.
Z-Lite Jarra 4 Light Vanity, Bronze & Matte Opal 432-4V-BRZ

Jarra 4 Light Vanity, Bronze & Matte Opal (Discontinued)

  • Mfr # 432-4V-BRZ
  • Zoro # G405834788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432-4V-BRZ
Zoro #
G405834788
UPC #
685659049800
Country of Origin
China

Dimensions

Height
8.5"
Width
31.5"

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
4
Shade Material
Glass
Series
Jarra
Lamp Watts
100

Description

Deluxe detail paired with a clean contemporary design defines the Jarra family. Bronze fixtures and Matte Opal glass are combined to achieve a perfect finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.