Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jazz 1 Light Mini Pendant, Brushed Nickel & White

  • Mfr # 131W-BN

  • Zoro # G105841031


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
5"
Width
5"
Number of Lights
1
Style
coastal; nautical; seaside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131W-BN
Zoro #
G105841031
UPC #
685659003499
Country of Origin
China

Dimensions

Height
8"
Length
5"
Width
5"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
coastal; nautical; seaside
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Dimmable
Yes
Series
Jazz
Material
Steel
Watts
60
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Medium
Shade Finish
White

Description

Finished in brushed nickel, this one light fixture uses a white circular shade to create a fun contemporary statement. 108’’ of clear cord is included to ensure a perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.