Zoro Homepage

Jewel 4 Light Vanity, Chrome & Matte Opal

  • Mfr # 871CH-4V-LED

  • Zoro # G405834641


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
5"
Width
30.75"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871CH-4V-LED
Zoro #
G405834641
UPC #
685659070224
Country of Origin
China

Dimensions

Height
11"
Length
5"
Width
30.75"
Canopy Dimensions
30-3/4 in x 5-1/8 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
contemporary; metropolitan
Shade Material
Glass
Color Temp.
3000K
Dimmable
Yes
Standards
CUL/cETLu
Series
Jewel
Lamp Watts
4
Housing Material
Steel
Lamp Included
Yes
Delivered Lumens
1800
Color Rendering Index
Greater than 80
Shade Finish
Matte Opal
Bulb Base
LED-G9
Source Lumens
1920
Rated Location
Damp

Description

Crystal bead droplets shimmer against chrome hardware on this four light vanity, diffusing the light from the warm matte opal shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.