Zoro Homepage

Jewel 4 Light Vanity, Chrome & Matte Opal

  • Mfr # 871CH-4V

  • Zoro # G705834754


product price: $352.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
5"
Width
30.75"
Housing Finish
Chrome
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871CH-4V
Zoro #
G705834754
UPC #
685659023961
Country of Origin
China

Dimensions

Height
11"
Length
5"
Width
30.75"
Canopy Dimensions
30-3/4 in x 5-1/8 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
contemporary; metropolitan
Shade Material
Glass
Lamp Watts
60
Housing Material
Steel
Standards
CUL/cETLu
Series
Jewel
Dimmable
Yes
Bulb Base
G9
Shade Finish
Matte Opal
Rated Location
Damp

Description

Crystal bead droplets shimmer against chrome hardware on this four light vanity, diffusing the light from the warm matte opal shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.