Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jisele Matte Black 1 Light Wall Sconce

  • Mfr # 4505-1S-MB

  • Zoro # G622842863


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Fixture Voltage
120 V
Body Material
Steel
Series
Jisele
Width
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4505-1S-MB
Zoro #
G622842863
UPC #
685659213904
Country of Origin
China

Dimensions

Length
10 in
Width
5-3/4 in
Height
21 in

Details

Fixture Voltage
120 V
Body Material
Steel
Series
Jisele
Shade Color
Matte Black
Shade Material
Linen
Damp/Wet Rating
Damp
Includes
Installation hardware
Item
Wall Sconce
Shade Finish
White

Description

Follow the captivating curvature adding elegance to this one-light wall sconce, an exceptional fixture for bedrooms, living rooms, and hallways. Matte black finish steel framing creates a sleek silhouette with a deep bend in its arm and a prominent circular wall mount. A classic linen shade filters lighting with dimming features to control lighting levels.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.