Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jisele Rubbed Brass 1 Light Wall Sconce

  • Mfr # 4505-1S-RB

  • Zoro # G922842884


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Shade Color
Rubbed Brass
Length
10 in
Fixture Voltage
120 V
Shade Material
Linen
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4505-1S-RB
Zoro #
G922842884
UPC #
685659213911
Country of Origin
China

Dimensions

Length
10 in
Height
21 in
Width
5-3/4 in

Details

Shade Color
Rubbed Brass
Item
Wall Sconce
Fixture Voltage
120 V
Shade Material
Linen
Damp/Wet Rating
Damp
Body Material
Steel
Shade Finish
White
Includes
Installation hardware
Series
Jisele

Description

A warm rubbed brass finish coats steel framing of a one-light wall sconce designed for impact. Note the deep curving of its elongated arm hosting a subtly accented candelabra holder. Dimmable illumination glows through a classic tapered linen shade, supporting a timeless look.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.