Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jisele Rubbed Brass 2 Light Wall Sconce

  • Mfr # 4505-2S-RB

  • Zoro # G222842881


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Series
Jisele
Width
20 in
Body Material
Steel
Shade Material
Linen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4505-2S-RB
Zoro #
G222842881
UPC #
685659213898
Country of Origin
China

Dimensions

Width
20 in
Length
12 in
Height
21 in

Details

Damp/Wet Rating
Damp
Series
Jisele
Body Material
Steel
Item
Wall Sconce
Shade Material
Linen
Includes
Installation hardware
Shade Finish
White
Shade Color
Rubbed Brass
Fixture Voltage
120 V

Description

Dual lighting in a two-light sconce shows off a decadent silhouette as this two-light wall sconce offers a timeless design with extra drama. Rubbed bronze finish steel framing is slightly slender yet visually impacting, with deeply curved arms and charming candelabra holders capturing attention. Dimmable light is filtered through conventional tapered linen shades, shedding variable light levels in living rooms, bedrooms, and entryways.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.