Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jisele Rubbed Brass 5 Light Chandelier

  • Mfr # 4505-5RB

  • Zoro # G122842882


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shade Finish
White
Includes
Installation hardware
Shade Material
Linen
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4505-5RB
Zoro #
G122842882
UPC #
685659213836
Country of Origin
China

Dimensions

Height
20 in
Width
30 in
Length
30 in

Details

Material
Steel
Shade Finish
White
Includes
Installation hardware
Item
Chandelier
Shade Material
Linen
Voltage
120 V
Series
Jisele
Damp/Wet Rating
Damp
Color
Rubbed Brass

Description

Visually enticing with an alluring silhouette, this five-light chandelier makes itself a key element in dining spaces, living rooms, and foyers. Warm rubbed brass finish steel construction offers an airy look with spaced arms showing dramatic curving, ending with subtle detail and candelabra holders. This glam fixture is dimmable to adjust lighting levels for disparate needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.