Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jisele Rubbed Brass 6 Light Chandelier

  • Mfr # 4505-6RB

  • Zoro # G322842965


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Width
41-3/4 in
Shade Material
Linen
Shade Finish
White
Includes
Installation hardware
Series
Jisele
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4505-6RB
Zoro #
G322842965
UPC #
685659213874
Country of Origin
China

Dimensions

Width
41-3/4 in
Length
41-3/4 in
Height
25-1/4 in

Details

Shade Material
Linen
Shade Finish
White
Includes
Installation hardware
Item
Chandelier
Series
Jisele
Color
Rubbed Brass
Material
Steel
Voltage
120 V
Damp/Wet Rating
Damp

Description

The open-air motif of this six-light chandelier delivers a blend of romance and timeless elegance, perfect for a robust light source over dining ensembles, in entryways, and in large living rooms. Rubbed brass finish steel creates a warm impact that heightens when this chandelier is lit. Tapered linen shades bring a timeless look to a fixture you'll love.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.