Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joliet 1 Light Flush Mount, Chrome & Clear

  • Mfr # 473F1-CH

  • Zoro # G005835307


product price: $71.99
/ea

Key Features

Length
5.5"
Width
5.5"
Height
9.5"
Dimmable
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F1-CH
Zoro #
G005835307
UPC #
685659157734
Country of Origin
China

Dimensions

Length
5.5"
Width
5.5"
Height
9.5"
Cord/Wire Length
6 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Watts
100
Dimmable
Yes
Finish
Chrome
Item
Flush Mount
Series
Joliet
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Medium
Number of Light Bulbs Required
1
Rated Location
Dry
Shade Finish
Clear
Shade Material
Glass

Description

With a novel silhouette resembling an inverted goblet, this ultra-modern one-light flushmount ceiling light captures attention and admiration in a dining area, living space, or bedroom. Keep up with contemporary custom style with this sophisticated light from the Joliet collection. Its large Bordeaux clear glass shade embellishes a radiant chrome finish mount and round canopy, delivering a low-key yet high-class effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.