Zoro Homepage

Joliet 1 Light Pendant, Chrome & Clear

  • Mfr # 473P9-CH

  • Zoro # G105840430


product price: $166.00
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Length
9"
Width
9"
Number of Lights
1
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P9-CH
Zoro #
G105840430
UPC #
685659157758
Country of Origin
China

Dimensions

Height
12.25"
Length
9"
Width
9"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Shade Material
Glass
Item
Pendant
Finish
Chrome
Dimmable
Yes
Series
Joliet
Material
Steel
Standards
CUL/cETLu
Watts
100
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry

Description

From the Joliet Collection comes an intriguing, ultra-modern one-light pendant offering a superb accent for kitchens, hallways, and main living areas. This pendant delivers a reverse-goblet design with a chic clear glass shade and gorgeous chrome finish steel holder, down rod, and canopy. Infuse custom contemporary charm with a delicate flavor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.