Zoro Homepage

Joliet 1 Light Pendant, Matte Black & Clear

  • Mfr # 473P12-MB

  • Zoro # G005840455


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Height
16.25"
Length
12"
Width
12"
Number of Lights
1
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P12-MB
Zoro #
G005840455
UPC #
685659151404
Country of Origin
China

Dimensions

Height
16.25"
Length
12"
Width
12"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Dimmable
Yes
Material
Steel
Watts
100
Series
Joliet
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Dry
Shade Finish
Clear

Description

Designed with sleek metal lines and an elegant silhouette, this matte black pendant is a stunning home decor upgrade. This single-light fixture features a clear glass shade for a magnificent display of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.