Zoro Homepage

Joliet 1 Light Pendant, Matte Black & Clear

  • Mfr # 473P9-MB

  • Zoro # G705840366


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
12.25"
Length
9"
Width
9"
Number of Lights
1
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P9-MB
Zoro #
G705840366
UPC #
685659151435
Country of Origin
China

Dimensions

Height
12.25"
Length
9"
Width
9"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
100
Standards
CUL/cETLu
Series
Joliet
Material
Steel
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Dry

Description

Designed with modern elegance in mind, this matte black pendant is a stunning home decor upgrade. A single light beneath a clear glass shade is suspended from a sleek metal frame to create a magnificent display of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.