Zoro Homepage

Joliet 1 Light Semi Flush Mount, Matte Black & Clear

  • Mfr # 473SF13-MB

  • Zoro # G705840595


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear
Height
12-1/2 in
Standards
CUL/cETLu
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473SF13-MB
Zoro #
G705840595
UPC #
685659167948
Country of Origin
China

Dimensions

Height
12-1/2 in
Length
13 in
Width
13 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Joliet
Item
Semi Flush Mount
Finish
Matte Black
Glass Color
Clear
Number of Light Bulbs Required
1
Standards
CUL/cETLu
Frame Material
Steel
Bulb Wattage
100 W
Frame Finish
Matte Black
Shade Material
Glass
Dimmable
Yes
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

A bold black frame embellishes brilliant glass, forming an exceptional aesthetic in the Joliet semi flush mount ceiling light. Kitchens, hallways, and bedrooms come to life with the shapely silhouette of a large Bordeaux glass shade and an industrial-inspired frame crafted of matte black finish steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.