Zoro Homepage

Joliet 1 Light Semi Flush Mount, Olde Brass & Clear

  • Mfr # 473SF13-OBR

  • Zoro # G605840596


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Joliet
Finish
Olde Brass
Glass Color
Clear
Number of Light Bulbs Required
1
Height
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473SF13-OBR
Zoro #
G605840596
UPC #
685659167962
Country of Origin
China

Dimensions

Height
12-1/2 in
Width
13 in
Length
13 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Joliet
Item
Semi Flush Mount
Finish
Olde Brass
Glass Color
Clear
Number of Light Bulbs Required
1
Standards
CUL/cETLu
Frame Material
Steel
Frame Finish
Olde Brass
Bulb Base
Medium
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear
Bulb Wattage
100 W
Rated Location
Damp

Description

Warm brass offers a soothing richness to transitional spaces when the Joliet semi flush mount ceiling light becomes part of a decor scheme. Kitchens, hallways, and bedrooms come to life with the shapely silhouette of a large Bordeaux glass shade and an industrial-inspired frame crafted of olde brass finish steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.