Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joliet 1 Light Wall Sconce, Olde Brass & Clear

  • Mfr # 473-1S-OBR

  • Zoro # G305840438


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Dimmable
Yes
Finish
Olde Brass
Series
Joliet
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473-1S-OBR
Zoro #
G305840438
UPC #
685659145427
Country of Origin
China

Dimensions

Height
9.5"
Width
5"
Length
6.5"
Canopy Dimensions
4-1/2 in x 7 in

Details

Dimmable
Yes
Finish
Olde Brass
Item
Wall Sconce
Series
Joliet
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
100
Bulb Base
Medium
Number of Lights
1
Shade Finish
Clear
Frame Material
Steel
Shade Material
Glass
Rated Location
Damp

Description

Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant one-light wall sconce. A blend of delightful materials offers a stunning large glass shade with rich Olde Brass finish metal, delivering a warm palette that embellishes the look of any transitional space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.