Zoro Homepage

Joliet 2 Light Vanity, Brushed Nickel & Clear

  • Mfr # 473-2V-BN

  • Zoro # G505834565


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
6.5"
Width
15"
Housing Finish
Brushed Nickel
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473-2V-BN
Zoro #
G505834565
UPC #
685659144321
Country of Origin
China

Dimensions

Height
9.5"
Length
6.5"
Width
15"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
2
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Shade Material
Glass
Lamp Watts
100
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Series
Joliet
Shade Finish
Clear
Rated Location
Damp
Bulb Base
Medium

Description

Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant two-light vanity light. A blend of delightful materials offers stunning large glass shades with Brushed Nickel finish metal, delivering a versatile palette that embellishes the look of any transitional bath space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.