Zoro Homepage

Joliet 3 Light Pendant, Brushed Nickel & Clear

  • Mfr # 473P16-BN

  • Zoro # G005840479


product price: $334.00
/ea
Free Shipping & Returns

Key Features

Height
24.5"
Length
15.75"
Width
15.75"
Number of Lights
3
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473P16-BN
Zoro #
G005840479
UPC #
685659165838
Country of Origin
China

Dimensions

Height
24.5"
Length
15.75"
Width
15.75"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
3
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Watts
60
Series
Joliet
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Bulb Base
Candelabra
Shade Finish
Clear
Rated Location
Dry

Description

Contemporary elegance makes a difference in this glam steel and glass three-light pendant light, a solid choice for an ultra-modern, custom kitchen, bedroom, or living area. Choose this exquisite pendant from the Joliet collection, admiring its Bordeaux clear glass shade that embellishes an artisanal brushed nickel finish steel mount, chain, and round canopy, creating a low-key yet high-class effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.