Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joliet 3 Light Semi Flush Mount, Brushed Nickel & Clear

  • Mfr # 473SF-BN

  • Zoro # G405840413


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Glass Color
Clear
Height
14 in
Standards
CUL/cETLu
Length
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473SF-BN
Zoro #
G405840413
UPC #
685659151473
Country of Origin
China

Dimensions

Height
14 in
Width
15-3/4 in
Length
15-3/4 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Joliet
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Clear
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Shade Finish
Clear
Rated Location
Damp
Frame Material
Steel
Shade Material
Glass
Frame Finish
Brushed Nickel
Bulb Base
Candelabra
Dimmable
Yes
Bulb Wattage
60 W

Description

Designed with modern elegance in mind, this brushed nickel semi-flush mount ceiling light is a stunning home decor upgrade. Three lights beneath a clear glass shade are suspended from a sleek metal frame to create a magnificent display of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.