Zoro Homepage

Joliet 3 Light Vanity, Chrome & Clear

  • Mfr # 473-3V-CH

  • Zoro # G805834388


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
6.5"
Width
21.5"
Housing Finish
Chrome
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473-3V-CH
Zoro #
G805834388
UPC #
685659145472
Country of Origin
China

Dimensions

Height
9.5"
Length
6.5"
Width
21.5"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Shade Material
Glass
Dimmable
Yes
Lamp Watts
100
Series
Joliet
Standards
CUL/cETLu
Housing Material
Steel
Shade Finish
Clear
Bulb Base
Medium
Rated Location
Damp

Description

Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant three-light vanity light. A blend of delightful materials offers stunning large glass shades with sleek Chrome finish metal, delivering a radiant palette that embellishes the look of any transitional bath space and highlights a tasteful vanity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.