Zoro Homepage

Joliet 3 Light Vanity, Matte Black & Clear

  • Mfr # 473-3V-MB

  • Zoro # G605834472


product price: $146.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
6.5"
Width
21.5"
Housing Finish
Matte Black
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473-3V-MB
Zoro #
G605834472
UPC #
685659144352
Country of Origin
China

Dimensions

Height
9.5"
Length
6.5"
Width
21.5"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
3
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Shade Material
Glass
Housing Material
Steel
Lamp Watts
100
Standards
CUL/cETLu
Series
Joliet
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant three-light vanity light. A blend of delightful materials offers stunning large glass shades with Matte Black finish metal, delivering a dramatic palette that embellishes the look of any transitional bath space in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.