Zoro Homepage

Joliet 5 Light Chandelier, Chrome & Clear

  • Mfr # 473-5CH

  • Zoro # G405835655


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Clear
Fixture Wattage
100
Finish
Chrome
Width
25"
Height
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473-5CH
Zoro #
G405835655
UPC #
685659157710
Country of Origin
China

Dimensions

Width
25"
Height
26"
Length
25"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
100
Finish
Chrome
Series
Joliet
Material
Steel
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Dimmable
Yes
Standards
CUL/cETLu
Number of Lights
5
Housing Material
Steel
Bulb Base
Medium
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear

Description

Highlight a sophisticated dining space, kitchen, or living area with this chrome finish steel five-light chandelier from the Joliet collection. A modern vibe employs artisanal design elements in a chandelier featuring a romantic circular frame crafted of chrome finish steel with tastefully flared arms. Five delicate clear glass shades deliver pristine character with upscale, custom style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.