Zoro Homepage

Joliet 5 Light Chandelier, Olde Brass & Clear

  • Mfr # 473-5OBR

  • Zoro # G205835701


product price: $396.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Standards
CUL/cETLu
Dimmable
Yes
Color
Olde Brass
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473-5OBR
Zoro #
G205835701
UPC #
685659145526
Country of Origin
China

Dimensions

Width
25"
Height
26"
Length
25"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Olde Brass
Standards
CUL/cETLu
Dimmable
Yes
Color
Olde Brass
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Housing Material
Steel
Number of Lights
5
Series
Joliet
Material
Steel
Bulb Base
Medium
Shade Material
Glass
Rated Location
Dry
Shade Finish
Clear

Description

Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant five-light chandelier. A blend of delightful materials offers stunning large glass shades with Olde Brass finish metal arms that are gracefully curved, delivering a warm palette and a stylish round silhouette that complements a dining space or entryway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.