Zoro Homepage

Joliet 5 Light Vanity, Matte Black & Clear

  • Mfr # 473-5V-MB

  • Zoro # G105834569


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Length
6.5"
Width
38"
Housing Finish
Matte Black
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473-5V-MB
Zoro #
G105834569
UPC #
685659144390
Country of Origin
China

Dimensions

Height
9.5"
Length
6.5"
Width
38"
Canopy Dimensions
7 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Matte Black
Number of Lights
5
Style
Modern, Deco, Sleek, Shabby Chic, Art Deco, Transitional
Shade Material
Glass
Dimmable
Yes
Lamp Watts
100
Series
Joliet
Housing Material
Steel
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear

Description

Upscale sophistication with a Mid Century Modern vibe tells the story of this elegant five-light vanity light. A blend of delightful materials offers stunning large glass shades with bold Matte Black finish metal, offering an enticing frame to illuminate a custom master or guest bath sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.