Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joliet Burnished Brass 1 Light Flush Mount

  • Mfr # 473F1-BBR

  • Zoro # G622842825


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Width
5-1/2 in
Body Material
Steel
Includes
Installation hardware
Series
Joliet
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473F1-BBR
Zoro #
G622842825
UPC #
685659206272
Country of Origin
Viet Nam

Dimensions

Width
5-1/2 in
Length
5-1/2 in
Height
9-3/4 in

Details

Body Material
Steel
Includes
Installation hardware
Series
Joliet
Damp/Wet Rating
Dry
Shade Material
Glass
Voltage
120 V
Item
Flush Mount
Color
Burnished Brass
Shade Finish
Clear

Description

Tempting delicacy offers a single-light flush mount ceiling light attracting admiration from floor to ceiling. An inverted clear glass goblet shade filters soft, dimmable illumination as it contributes to a truly artisan craftsman motif. Subtle accents on its burnished brass finish steel framing lift a dramatic motif perfect for modern or transitional bathrooms, bedrooms, kitchens, and dining spaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.