Shop Z-LITE
See all product information
Create Account
Joliet Burnished Brass 1 Light Semi Flush Mount
- Mfr # 473SF13-BBR
- Zoro # G922842976
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Joliet
Body Material
Steel
Length
13 in
Shade Finish
Clear
Shade Color
Burnished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473SF13-BBR
- Zoro #
- G922842976
- UPC #
- 685659206333
- Country of Origin
- Viet Nam
Dimensions
- Length
- 13 in
- Height
- 12-1/2 in
- Width
- 13 in
Details
- Fixture Series
- Joliet
- Item
- Semi Flush Mount
- Body Material
- Steel
- Shade Finish
- Clear
- Shade Color
- Burnished Brass
- Shade Material
- Glass
- Includes
- Installation hardware
- Damp/Wet Rating
- Damp
- Voltage
- 120V
Description
Choose this lush, timeless single-light semi-flushmount light as a source of soft illumination in bathrooms, bedrooms, and open living spaces. A chic configuration of burnished brass finish steel forms ornate framing, with a wide clear glass goblet shade stealing the show and enhancing a dramatic silhouette. Dimming functions provide customizing of light levels to create mood illumination.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.