Joliet Burnished Brass 3 Light Semi Flush Mount
- Mfr # 473SF-BBR
- Zoro # G222842911
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Joliet
Shade Color
Burnished Brass
Height
14 in
Body Material
Steel
Includes
Installation hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473SF-BBR
- Zoro #
- G222842911
- UPC #
- 685659206326
- Country of Origin
- Viet Nam
- Fixture Series
- Joliet
- Item
- Semi Flush Mount
- Shade Color
- Burnished Brass
- Body Material
- Steel
- Includes
- Installation hardware
- Voltage
- 120V
- Shade Material
- Glass
- Shade Finish
- Clear
- Damp/Wet Rating
- Damp
Dimensions
- Height
- 14 in
- Width
- 15-3/4 in
- Length
- 15-3/4 in
Description
A timeless design motif leans on classic metal and glass pairing in a three-light semi-flushmount light perfect for high and low ceilings. Indulgent framing of rich burnished brass finish steel offers subtle yet ornate detail, with a three-light candelabra-style socket emphasizing a romantic vibe. Dimmable features allow adjustment to accommodate varied moods and functionality.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.