Jordan 1 Light Outdoor Chain Mount Ceiling Fixture, Black And Clear Seedy

  • Mfr # 570CHXL-BK

  • Zoro # G805842130


product price:  $742.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
12"
Width
12"
Height
18.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570CHXL-BK
Zoro #
G805842130
UPC #
685659132434
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
18.75"
Chain Length
72"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Shade Material
Glass
Frame Finish
Black
Dimmable
Yes
UL Listed
ETL/CETL Certified
Style
Craftsman
Frame Material
Aluminum
Series
Jordan
Light Bulb Wattage
60 W
Shade Finish
Clear Seedy
Rated Location
Wet
Damp/Wet Rating
Damp

Description

Radiate a warm glow from the structure-filled silhouette of this outdoor hanging ceiling light. Complete with a chain, the clean frame features clean lines in a black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.