Jordan 1 Light Outdoor Chain Mount Ceiling Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570CHB-ORB

  • Zoro # G305842043


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
10"
Width
10"
Height
16.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570CHB-ORB
Zoro #
G305842043
UPC #
685659132656
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
16.25"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Frame Finish
Oil Rubbed Bronze
Style
Craftsman
Light Bulb Wattage
60 W
Series
Jordan
Dimmable
Yes
UL Listed
ETL/CETL Certified
Frame Material
Aluminum
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Damp

Description

Full of charm, this outdoor hanging light is streamlined with clean, modern lines. Rubbed bronze adds a warm richness to the sleek silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.