Jordan 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHB-533PM-BK

  • Zoro # G605836797


product price:  $460.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
19.75"
Series
Jordan
Standards
ETL/CETL Certified
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHB-533PM-BK
Zoro #
G605836797
UPC #
685659134926
Country of Origin
China

Dimensions

Height
19.75"
Length
10"
Width
10"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Series
Jordan
Standards
ETL/CETL Certified
Dimmable
Yes
Number of Lamps
1
Housing Material
Aluminum
Watts
60
Bulb Base Type
Medium
Style
Craftsman
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet

Description

Full of clean lines, this outdoor post light elevates with structure and style. The vintage-inspired silhouette is modernized with a sleek black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.