Jordan 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHXL-533PM-BK

  • Zoro # G105837058


product price:  $764.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Standards
ETL/CETL Certified
Housing Material
Aluminum
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570PHXL-533PM-BK
Zoro #
G105837058
UPC #
685659134971
Country of Origin
China

Dimensions

Width
12"
Height
22.25"
Length
12"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Number of Lamps
1
Standards
ETL/CETL Certified
Housing Material
Aluminum
Watts
60
Bulb Base Type
Medium
Dimmable
Yes
Series
Jordan
Shade Material
Glass
Shade Finish
Clear Seedy
Style
Craftsman
Rated Location
Wet

Description

Enjoy a charming mix of design detailing making this outdoor post light a versatile choice. A bold black finish enhances the symmetrical round elements over a lovely glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.