Jordan 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 570PHB-533PM-ORB
- Zoro # G305836752
product price:Â
$
448.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Number of Lamps
1
Series
Jordan
Height
19.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 570PHB-533PM-ORB
- Zoro #
- G305836752
- UPC #
- 685659135046
- Country of Origin
- China
Dimensions
- Height
- 19.75"
- Width
- 10"
- Length
- 10"
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Standards
- ETL/CETL Certified
- Number of Lamps
- 1
- Series
- Jordan
- Housing Material
- Aluminum
- Dimmable
- Yes
- Watts
- 60
- Bulb Base Type
- Medium
- Shade Finish
- Clear Seedy
- Rated Location
- Wet
- Style
- Craftsman
- Shade Material
- Glass
Description
Ornamental design accents shape an exquisite aesthetic that makes this rubbed bronze finish outdoor post lantern a fabulous option. An elegant round silhouette with decorative rings adds an Asian-inspired quality that looks exceptional in gardens and landscaped patio areas.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.