Jordan 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570PHB-ORB

  • Zoro # G805836665


product price:  $418.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Length
10"
Dimmable
Yes
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHB-ORB
Zoro #
G805836665
UPC #
685659132649
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
17.75"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Dimmable
Yes
Number of Lamps
1
Series
Jordan
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
60
Style
Craftsman
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass

Description

The tranquil effect of clear seedy glass adds luster to this exquisite outdoor post lantern. Decorative rings around a circular silhouette are enhanced by a warm rubbed bronze finish, making it a solid choice for a precision garden.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.