Jordan 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570PHM-ORB

  • Zoro # G905837029


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Watts
60
Number of Lamps
1
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHM-ORB
Zoro #
G905837029
UPC #
685659132625
Country of Origin
China

Dimensions

Width
8"
Height
14.75"
Length
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Watts
60
Number of Lamps
1
Standards
ETL/CETL Certified
Dimmable
Yes
Series
Jordan
Bulb Base Type
Medium
Shade Finish
Clear Seedy
Style
Craftsman
Rated Location
Wet
Shade Material
Glass

Description

Bring elegance and personality to a garden space or front fence. With a gorgeous rubbed bronze finish, this round post lantern creates a visual delight as it calls attention to custom landscaping efforts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.