Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHB-519P-BK

  • Zoro # G605836803


product price:  $868.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
ETL/CETL Certified
Watts
60
Width
10"
Height
111.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570PHB-519P-BK
Zoro #
G605836803
UPC #
685659134902
Country of Origin
China

Dimensions

Width
10"
Height
111.5"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Watts
60
Series
Jordan
Housing Material
Aluminum
Number of Lamps
1
Dimmable
Yes
Bulb Base Type
Medium
Rated Location
Wet
Style
Craftsman
Shade Material
Glass
Shade Finish
Clear Seedy

Description

Elegant design detailing brings a slight Asian influence to the romantic appeal of this outdoor light. A bold black frame and body gets dressed up with a cylindrical frame and clear glass panels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.