Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHM-567P-BK

  • Zoro # G805837075


product price:  $646.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
9"
Dimmable
Yes
Number of Lamps
1
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570PHM-567P-BK
Zoro #
G805837075
UPC #
685659134841
Country of Origin
China

Dimensions

Width
9"
Height
88.25"
Length
9"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Number of Lamps
1
Bulb Base Type
Medium
Series
Jordan
Standards
ETL/CETL Certified
Watts
60
Housing Material
Aluminum
Rated Location
Wet
Shade Material
Glass
Style
Craftsman
Shade Finish
Clear Seedy

Description

Chic artistic accents bring intrigue to the otherwise linear design of this outdoor light. A versatile black finish over its minimalist body and classic lantern style frame calls attention to a clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.