Jordan 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 570PHXL-567P-BK

  • Zoro # G505836972


product price:  $1,076.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Number of Lamps
1
Height
93.75"
Width
12"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570PHXL-567P-BK
Zoro #
G505836972
UPC #
685659134940
Country of Origin
China

Dimensions

Height
93.75"
Width
12"
Length
12"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Dimmable
Yes
Standards
ETL/CETL Certified
Housing Material
Aluminum
Watts
60
Bulb Base Type
Medium
Series
Jordan
Rated Location
Wet
Style
Craftsman
Shade Material
Glass
Shade Finish
Clear Seedy

Description

A hint of modern flavor brings an intriguing element to this outdoor light. With a black finish, its minimalist base plays host to a charming cylindrical lantern frame and gorgeous clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.