Jordan 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 570PHB-519P-ORB

  • Zoro # G605836773


product price:  $920.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
111.5"
Dimmable
Yes
Bulb Base Type
Medium
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
570PHB-519P-ORB
Zoro #
G605836773
UPC #
685659135022
Country of Origin
China

Dimensions

Height
111.5"
Length
10"
Width
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Dimmable
Yes
Bulb Base Type
Medium
Number of Lamps
1
Series
Jordan
Watts
60
Housing Material
Aluminum
Standards
ETL/CETL Certified
Shade Finish
Clear Seedy
Shade Material
Glass
Style
Craftsman
Rated Location
Wet

Description

Artful accents dress up and balance the linear frame of this outdoor light. Ideal for a front entry spot or a back yard walkway, its rubbed bronze finish and candelabra bulb base add a soft touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.