Zoro Homepage

Jordan 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 570M-BK

  • Zoro # G805836795


product price: $300.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
13.5"
Length
9"
Series
Jordan
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
570M-BK
Zoro #
G805836795
UPC #
685659132366
Country of Origin
China

Dimensions

Width
8"
Height
13.5"
Length
9"
Canopy Dimensions
4-1/2 in x 6-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Jordan
Watts
60
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminum
Dimmable
Yes
Bulb Base
Medium
Rated Location
Wet
Style
Craftsman
Number of Lights
1
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Craft a multidimensional glow with the classic silhouette and modern hue in this outdoor wall light. A sleek black finish covers the clean lines of the silhouette, adding structure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.